Self-Fusing Silicone Rubber Tape, 1" x 30'

Item #: 67386

Cat #: 70-1X30FT

UPC: 051128572610

Documents & Guides
Self-Fusing Silicone Rubber Electrical Tape, Scotch, Unprinted. Size: 1" Width, 30' Length. Thickness: 12 mils. Temperature Rating: 356°F. Color: Clear.
Sign In or Register to view pricing and more.
Sign In or Register to view pricing and more.

Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Penn-Union
S-8 Split Bolt, Copper, 16 - 8 AWG
Item #: 270180
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Self-Fusing Silicone Rubber Electrical Tape, Scotch, Unprinted. Size: 1" Width, 30' Length. Thickness: 12 mils. Temperature Rating: 356°F. Color: Clear.
Scotch® Self-Fusing Silicone Rubber Electrical Tape 70 is a high-temperature, arc- and track-resistant tape composed of self-fusing, inorganic silicone rubber with an easy-tear and easy-strip liner. Scotch® Self-Fusing Silicone Rubber Electrical Tape 70 can be used as base tape layer to cleanly reenter connections. Scotch® Tape 70HDT High-Temperature Tape has a self-fusing, inorganic, silicone adhesive that offers optimized adherence. It is used as an overwrap for protecting high-voltage cables from tracking. This highly conformable tape has outstanding weathering characteristics and provides excellent resistance to ozone and arcs. This tape has a triangular, tapered edge profile and a blue guideline that makes half-lapping applications easier. RoHS 2011/65/EU Compliant.
Also known as: 051128572610, 70-1X30FT

Specifications

Color: Clear
Width: 1 in
Length: 30 ft
Material: Silicone Rubber
Color: Clear
Length: 30 ft
Width: 1 in
Material: Silicone Rubber

Customer Reviews

No reviews for this product
(0)